Camshelving® Elements Series Shelving Kits & Accessories

Camshelving® Elements Series Shelving Kits & Accessories

All Camshelving Plastic Components Utilize Ion-Technology That Inhibits Growth Of Mold, Fungus & Bacteria.

Create the plastic shelving unit that's right for you! Plastic shelving is great for storing food in walk-in refrigerators and freezers in restaurants and kitchen environments. Camguard™ finish won't scrape off, wash off or wear out. Anti-bacterial shelving components are made with rust free, recyclable polypropylene that is dishwasher safe. Shelves are height adjustable at 4" increments on posts. Shelves up to 48"W hold up to 800 lbs capacity, 54"W - 72"W hold up to 600 lbs capacity and Corner Connectors up to 400 lbs capacity. Easy to clean to maintain HACCP compliant hygienic work area. NSF listed. Shelves are made with weldless construction that eliminates liquid or dirt penetration. Available in Solid or Vented styles. Lifetime Limited Warranty.


W"
  • W"
H"
  • H"
COMPARE DIMENSIONS STARTER ADD-ON EXTRA SHELF
L" W" H" IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.81.44.47:46