Tennsco Modular Drawer Partitions & Dividers

Tennsco Modular Drawer Partitions & Dividers

Tennsco Modular Drawer Partitions & Dividers Are Used For Organizing Tools, Supplies, Reference Books And More.

Modular Drawer Accessories are made of one-piece welded steel for long lasting durability. 200 lb. capacity drawers have ball bearing glide operation for smooth and quiet drawer movement. Forklift channels built into the base of the cabinet provide additional stability. Optional accessories include locking mechanisms and electro-static dissipative paint. Partitions available in Front to back Cross Rods for 15" Lateral Drawer (Pair), 3" , 4-1/2",6" and 9" Partition for 15" deep Drawer, 3" , 4-1/2",6" and 9" Partition for 24" deep Drawer and Dividers for 4, 6, and 8 columns.


W"
  • W"
D"
  • D"
H"
  • H"
COMPARE DIMENSIONS
DESCRIPTION W" D" H" IMAGE MODEL QTY PRICE
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
54.196.101.118:44