Lozier Gondola - Single Sided - Wall Shelving

Lozier Gondola - Single Sided - Wall Shelving

Lozier Single Sided Wall Gondola Shelving Provides Customizable Storage Fixtures For Convenience Stores, Retailers, Markets, Grocery, Mini-Marts and Other Merchandisers.

Wall shelving units allow placement up against the wall to save valuable floor space. Sturdy construction includes 12 gauge uprights that support height adjustable upper shelves with 500 lb. capacity (sold separately). Backplates are made of 1/4" masonite pegboard for long lasting durability. Easy assembly requires no nuts or bolts. To build a row, purchase one Starter Unit and the required number of Add-On Units to complete the length. Optional End Caps complete row ends (not required). Adjustable Upper Shelves (sold individually) hold 500 lbs. and hook into uprights either level to floor or at 17° angles and adjust at 1" increments. Chrome Wire Baskets hook into uprights. Shelf Dividers and Ends keep merchandise in place on shelves. Color finish is Almond with Black Toe Kick Plates. Dimensions vary per model.

Custom sizes, styles & colors available upon request.

CLICK HERE FOR GROCERY SIGNS


CLICK HERE FOR ACCESSORIES


W"
  • W"
D"
  • D"
H"
  • H"
BASE SHELF D"
  • BASE SHELF D"
COMPARE DIMENSIONS STARTER ADD ON SHELF
W" D" H" BASE SHELF D" IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE