Lozier Gondola - End Cap Shelving

Lozier Gondola - End Cap Shelving

Lozier End Cap Gondola Shelving Provides Customizable Storage Fixtures For Convenience Stores, Retailers, Markets, Grocery, Mini-Marts and Other Merchandisers.

Lozier Gondola End Cap Shelving includes low units that are designed for convenience stores and smaller retailers and taller units for large supermarkets and general merchandisers. Units allow completion of double sided aisle shelving units to save valuable floor space. Sturdy construction includes 12 gauge uprights that support height adjustable upper shelves with 500 lb. capacity (sold separately). Backplates are strong 1/4" masonite pegboard. Includes black toe kick plates. Easy assembly requires no nuts or bolts.

To build a row, purchase one Starter Unit and the required number of Add-On Units to complete the length. Optional End Caps complete row ends (not required).

Adjustable Upper Shelves, sold individually, hold 500 lbs. and hook into uprights either level to floor or at 17° angles and adjust at 1" increments. Chrome Wire Baskets hook into uprights. Shelf Dividers and Ends keep merchandise in place on shelves.

Custom sizes, styles & colors available upon request.

CLICK HERE FOR GROCERY SIGNS

CLICK HERE FOR ACCESSORIES


W"
  • W"
D"
  • D"
H"
  • H"
COMPARE UNIT DIMENSIONS STARTER SHELF
W" D" H" BASE SHELF D" IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.92.197.82:46