7' High Boltless Steel Shelving With Wood Deck

7' High Boltless Steel Shelving With Wood Deck

Provides easy access to stored items from all sides. Super-strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights. 5/8" thick particleboard decking. Heavy Duty Models have single rivet cross and front to back beams on intermediate levels. Extra Heavy Duty Models have double rivet beams on all levels. Beams adjust vertically on 1-1/2" increments. Choose the size and load capacities that match your needs. Easily reconfigure unit as your requirements change. Fast, easy assembly in less than half the time of conventional shelving. No tools, nuts, bolts, clips or cutting required. Durable gray baked enamel finish.

CHOOSE FROM:

HEAVY-DUTY (Single Rivet Beams) When additional storage space is needed.
EXTRA HEAVY DUTY (Double Rivet Beams) When additional weight capacity is needed.

Boltless Shelving Instructions


W"
  • W"
D"
  • D"
BEAM TYPE
  • BEAM TYPE
MAX SHELF CAP LBS.
  • MAX SHELF CAP LBS.
SHELF QTY
  • SHELF QTY
COMPARE DIMENSIONS STARTER ADDITIONAL LEVEL
W" D" H" BEAM TYPE MAX SHELF CAP LBS. SHELF QTY IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.198.71.184:46