Aluminum Heavy Duty 4-Shelf Rack, 24"Wx72"Hx72"L

Aluminum Heavy Duty 4-Shelf Rack, 24"Wx72"Hx72"L

Item #: WBB602997

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 808.00
Product Information
Customer Review
Product Q&A
Aluminum Heavy Duty 4-Shelf Rack, 24"Wx72"Hx72"L

Shelving Unit, all welded bar Style, 4 shelf unit, aluminum construction, weight capacity 1500lbs. Per shelf, NSF. Manufacturers Lifetime Warranty on Construction and Against Rust and Corrosion.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • BRANDNew Age Industrial
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER1068
    • SHELF CAPACITY LBS1500 (681.82 kg)
    • TYPE4 Shelf HD
    • WEIGHT LBS77 (35 kg)
    • NSFY
    • SHELF MAX CAP1500 lbs. to 2000 lbs.
    • NUMBER OF SHELVES4
    • LIMITED WARRANTYManufacturers Lifetime Warranty on Construction and Against Rust and Corrosion

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Quality aluminum rack

Your review: We needed a rack that was capable of handling 1200 lbs. per shelf and would not rust in a wet environment.

Is this review helpful?

Sort by: 
1 ...

1 Result