Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tri-Boro Heavy Duty Grade 50 Shelving Post, 1-3/8" x 2-1/16" x 8'3"H 13 Gauge, 1" O.C., Dark Gray

Rollover image to zoom in

Click image to enlarge

Tri-Boro Heavy Duty Grade 50 Shelving Post, 1-3/8" x 2-1/16" x 8'3"H 13 Gauge, 1" O.C., Dark Gray

Item #: WBB882069

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 9.30
Product Information
Customer Review
Product Q&A
Tri-Boro Heavy Duty Grade 50 Shelving Post, 1-3/8" x 2-1/16" x 8'3"H 13 Gauge, 1" O.C., Dark Gray

13 gauge hot-rolled steel 1-3/8" x 2-1/16" with 1" centers.

Product Specifications

    • SIZE1-3/8" x 2-1/16"
    • accessory_typePost
    • O.C. INCHES1 (2.54 cm)
    • HEIGHT8'3"
    • COUNTRY OF ORIGINUSA
    • BRANDTri-Boro
    • COLOR FINISHDark Gray
    • DESCRIPTIONHeavy Duty Grade 50 Shelving Post
    • WEIGHT LBS8.09 (3.68 kg)
    • CONSTRUCTIONSteel
    • MANUFACTURER PART NUMBERHDOP99-13
    • LIMITED WARRANTY1 year
    • GAUGE13

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Post but not in photo

Your review: Good stout posts but not same as shown in generic photo in corner.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.