Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Penco® Clipper ® Shelving Components

Penco® Clipper ® Shelving Components

Penco® Clipper® Shelving Components Are Used For Enhancing Clipper?? Storage Units Or Systems.

Penco® Clipper® Shelving Components are manufactured from high strength steel for long lasting durability and dependability. Box Posts are high strength, roll formed, tubular box sections designed to be used in common between units, or at row ends. Permits vertical shelf adjustment on 1 inch centers using clips or nuts and bolts. Internal flange is punched on 3 inch centers to accept side sway bracing or closed panels. Offset Angle Posts can be used at rear of units, or at front and rear. Offset recess adds rigidity and allows for independent shelf clip adjustment. Back Panels enclose the backs and sides of closed type shelving. Provide unit stability while giving greater protection to the shelving contents. Side and Back Sway Braces provide stability for open type shelving. Available in sets of 2 brace pairs to fasten to one back or side of unit. Hardware is included. Closed Upright Assemblies contain steel panels used to close the sides of 87 inch high shelving units. Panels are securely welded to posts for rigidity, helping to reduce installation time and costs. All components are available in various dimensional sizes and choice of Gray, Champagne, Jet Black and Marine Blue color finishes.


TYPE
  • TYPE
DEPTH"
  • DEPTH"
COMPARE
TYPE DEPTH" HEIGHT" COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.162.218.217:46