Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tri-Boro Boxer® Open Shelving, 20 Gauge,73

Tri-Boro Boxer® Open Shelving, 20 Gauge,73", 85", 97" High

Tri-Boro Open Shelving, 20 Gauge, 73 Inch High Are Used For Industrial Storage Applications.

Tri-Boro Open Shelving, 20 Gauge, 73 Inch High are constructed of 20 gauge steel with a powder coat finish for long lasting durability. Full welded box formation in front and back of shelf with formed channels on both ends provide added strength. All four corners are lapped and welded for additional strength. Box formation welded on 6-inch center minimum provides integrity to entire length of box. All shelves have box profile height of 1-1/4 inches. Designed to accommodate either clip or nut and bolt connection to upright and punched for dividers on 1 inch centers. Boxer™ shelves are compatible with all existing Tri-Boro shelving components. Types are Starter and Add-On. Number of shelves are 5, 6, 7 and 8. Height is 73 in.. Widths are 36 in., 42 in. and 48 in.. Depths are 12 in., 15 in., 18 in., 24 in. and 30 in.. Color finishes are Dark Grey and Mist Gray. Weight capacities vary from 500 lbs to 850 lbs. 1 Year Limited Warranty.


W"
  • W"
D"
  • D"
H"
  • H"
# OF SHELVES
  • # OF SHELVES
CAPACITY LBS
  • CAPACITY LBS
COMPARE DIMENSIONS SHELF STARTER ADD-ON
W" D" H" # OF SHELVES CAPACITY LBS COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.198.113.51:46