Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tri-Boro Klip-It Open Shelving

Tri-Boro Klip-It Open Shelving

Tri-Boro Klip-It Open Shelving Offers Workplace Storage Solutions In A Large Variety Of Sizes.

Tri-Boro Klip-It Open Shelving are constructed of cold rolled heavy duty steel with a baked on powder coat enamel finish and triple bends on all four sides for incomparable strength and long lasting durability. Clip-type assembly saves time. Offset angle post supports heavy loads and accommodates compression clips. Rust resistant phosphatized cleaning allows for better paint adhesion and durability. Compression clip rapidly snaps into post allowing independent adjustment of shelves. Normal shelf loading increases locking action. Closed units include back and end panels. Starter units include 2 sway braces. Add-on units include 1 sway brace. Types are Add-On and Starter. Number of shelves are 5 and 6. Height is 73 in.. Widths are 36 in., 42 in. and 48 in.. Depths are 12 in., 15 in., 18 in., 24 in., 30 in. and 36 in.. Color finishes are Dark Grey and Mist Gray. Weight capacities vary from 350 lbs to 775 lbs. 1 Year Limited Warranty.

.**Additional sizes & colors are available upon request.


W"
  • W"
D"
  • D"
H"
  • H"
# OF SHELVES
  • # OF SHELVES
CAPACITY LBS.
  • CAPACITY LBS.
GAUGE
  • GAUGE
COMPARE DIMENSIONS SHELF STARTER ADD-ON
W" D" H" # OF SHELVES CAPACITY LBS. GAUGE COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.167.44.32:46