Hallowell Pass-Thru Heavy Duty Steel Shelving - 20 Gauge - 87

Hallowell Pass-Thru Heavy Duty Steel Shelving - 20 Gauge - 87" High

Industrial 87" High Steel Shelving Strong Enough To Eliminate Cross Bracing And Allow Clear Access From All Sides.

Steel shelving can be used alone or joined side-by-side or back-to-back for run-on units and aisles. Steel angle posts allow shelf height adjustments at 1-1/2” increments. These steel shelving units include 4 angle posts, 2 bolt-in shelves for top and bottom and height adjustable intermediate shelves with 4 shelf clips per shelf. 36”W Units feature 800 lb. shelf capacity. 48”W Units have 600 lb. shelf capacity.

Made in USA


W"
  • W"
D"
  • D"
QUANTITY
  • QUANTITY
CAPACITY
  • CAPACITY
COMPARE DIMENSIONS SHELF
W" D" H" QUANTITY CAPACITY IMAGE MODEL QTY PRICE
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
54.161.108.58:44