Lyon® Open Steel Shelving 18 Gauge - 84

Lyon® Open Steel Shelving 18 Gauge - 84" High

Lyon® Open Shelving Is Used For Storage Areas, Stockrooms, Shipping Departments And More.

Open shelving maximizes air circulation, allows increased visibility, deters dust buildup and provides enhanced fire safety by allowing more sprinkler access through shelves from top to bottom. Traditional Flanged Shelves are 18-gauge and provide up to 700 lb. capacity. Medium Duty Shelves are 22-gauge and provide up to 600 lb. capacity. Heavy Duty Shelves are 20-gauge and provide up to 900 lb. capacity. Extra Heavy Duty Shelves are 18-gauge and hold up to 1300 lbs. Galvanized Shelves provide long life in harsh conditions such as high humidity, salt air or unheated warehouses. Galvanized Shelves are also used for safe storage of solvents and cleaning agents. Open shelving is available in a variety of sizes. Choose from 5, 6, 7, or 8 shelves per unit. Available colors are Blue, Gray and Putty. Lifetime Limited Warranty.


W"
  • W"
D"
  • D"
QTY
  • QTY
TYPE
  • TYPE
CAPACITY LBS
  • CAPACITY LBS
COLOR
  • COLOR
COMPARE DIMENSIONS SHELF STARTER ADD-ON
W" D" H" QTY TYPE CAPACITY LBS COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE