Hallowell H-Post Open Steel Shelving 87

Hallowell H-Post Open Steel Shelving 87" & 123" High

Hallowell H-Post High Capacity Open Shelving Are Used For Industrial And Commercial Open Shelving Applications.

Hallowell High Capacity H-Post Shelving is made of steel with Blue Posts & Side Braces, Platinum Shelves & Back Braces for long lasting durability. Post strength provides stability for multi-level high-rise applications. Available in open and closed styles with heavy and extra heavy-duty shelves. Dimensions vary. Shelf quantities are 5, 6, and 8. Shelf load capacities are 450, 500, 800, 900, 1200 and 1250. Available as Add-On Unit or Starter Unit.

Made in USA


W"
  • W"
D"
  • D"
H"
  • H"
SHELF QTY.
  • SHELF QTY.
SHELF CAP. LBS
  • SHELF CAP. LBS
COMPARE DIMENSIONS STARTER ADD ON
W" D" H" UNIT TYPE SHELF QTY. SHELF CAP. LBS IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
107.22.48.243:44