Bus Smoking Shelter Flat Roof With Three Sided Open Front 6-1/2' X 4'2"

Rollover image to zoom in

Click image to enlarge

Bus Smoking Shelter Flat Roof With Three Sided Open Front 6-1/2' X 4'2"

Item #: WB268638A

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $3,373.83 Save up to 22%
Price: $2,640.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FLAT TOP BUS & SMOKING SHELTER
Flat roof smoking shelters provide an ideal smoking environment for bus stops, office buildings, campus universities and more. Smokers shelters provide a designated smoking area outdoors while protecting smokers from weather conditions. Framing is made with rugged, welded painted carbon steel for strength. Side panels are made with clear, break resistant dual-wall polycarbonate. Roof is made with opaque silver corrugated polycarbonate sheeting. Legs include mounting plates for floor anchoring to concrete. Measures 79"L x 39"D x 80"H overall. Easy assembly.This item is non-returnable

Product Specifications

    • WIDTH INCHES79 (200.66 cm)
    • DEPTH INCHES39 (99.06 cm)
    • HEIGHT INCHES80 (203.2 cm)
    • COLOR FINISHSilver
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONCorrugated Polycarbonate & Safety Glass
    • MANUFACTURERS PART NUMBERSSH-7939-80
    • MODEL268638A
    • CAPACITY4 People
    • STYLEFlat Roof
    • TYPE3-Sided W/Front Opening
    • WEIGHT LBS224 (101.82 kg)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Simple to Install

Your review: Needed for a bus stop at our terminal. It was easy to install and works great. Our six foot bench fit nicely.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Can the roof of this structure hold a 12" snowfall?

Question Asked By: Alan , Delaware City, DE , May 23, 2016

+ View 1 Answer

Answer This Question

Sort by: 

1 Result