Pre-Assembled Security Guard Buildings With Overhang Roofs

Pre-Assembled Security Guard Buildings With Overhang Roofs

Pre-Assembled Security Guard Buildings With Overhang Roofs Are Used For Areas Requiring Security Check In.

Pre-Assembled Security Guard Buildings With Overhang Roofs are made of aluminum for long lasting durability. Features 360 degree visibility with fixed or sliding windows for greater versatility. Panels consist of painted steel on 1/2 inch oriented strand board and polystyrene core with vinyl clad hardboard interior. All-welded framing for added strength and stability. Unique assembly system has no exposed structural fasteners for increased reliability. Panels are 1/2 inch high density insulated board laminated on both sides with .030 inch reinforced fiberglass. Lockable door added security. Tempered safety glass for greater protection. Prewired electrical package. Circuit breaker box. Outlets. Assembly required on select models. Colors are Champagne, Gray, Tan or White. Door styles are Sliding or Swing. Multiple window configurations available. Dimensions vary per model.


W'
  • W'
D'
  • D'
DOOR TYPE
  • DOOR TYPE
COLOR
  • COLOR
COMPARE OUTSIDE
W' D' DOOR TYPE WINDOWS COLOR IMAGE MODEL QTY PRICE
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
54.159.30.26:46