Mesa Safe Travel Safe MHK1 Solid Steel for Standard 2"Hitch Receivers, 12-1/2"W x 6"D x 8-1/8"H

Rollover image to zoom in

Click image to enlarge

Mesa Safe Travel Safe MHK1 Solid Steel for Standard 2"Hitch Receivers, 12-1/2"W x 6"D x 8-1/8"H

Item #: WBB986476

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $695.73 Save up to 55%
Price: $ 313.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mesa Safe MHK Series Travel Safe, Solid Steel for Standard 2" Hitch Receivers, 12-1/2"W x 6"D x 8-1/8"H

A place to store you keys and other valuables while you're out doing the things you love. The hitch-Vault is perfect for rental car security and outdoor activities, like hunting, surfing, camping, backpacking, hiking, biking, and more. Don't risk getting your car broken into or losing your keys. Get the protection you deserve, wherever you go.

Features
  • Heavy-duty steel lid can be used as a step
  • U.L. class group combination lock
  • Concealed hinges prevent removal
  • Hitch pins can only be retracted from inside the safe


Product Specifications

    • WIDTH INCHES12-1/2 (31.75 cm)
    • DEPTH INCHES6 (15.24 cm)
    • HEIGHT INCHES8-1/8 (20.64 cm)
    • INSIDE WIDTH INCHES11-1/2 (29.21 cm)
    • INSIDE DEPTH INCHES5-1/2 (13.97 cm)
    • INSIDE HEIGHT INCHES5-3/8 (13.65 cm)
    • CAPACITY CUBIC FEET0.2 (.01 cu. m)
    • ADJUSTABLE SHELVES0
    • ASSEMBLYAssembled
    • BRANDMesa Safe
    • COLOR FINISHMatte Black
    • CONSTRUCTIONSteel
    • DOOR QUANTITY0
    • FIXED SHELVES0
    • HANDLE TYPESteel Pull Handle
    • INTERIOR CONFIGURATIONSteel
    • LOCK TYPECombination Different
    • MANUFACTURERS PART NUMBERMHK1
    • PACKAGE QUANTITY1
    • SERIESTravel
    • STYLEMechanical Combo
    • TYPETravel Safe
    • WEIGHT LBS45 (20.45 kg)
    • LIMITED WARRANTY1 Year