Motor Vehicle Valet-Style Key Cabinets

Motor Vehicle Valet-Style Key Cabinets

Motor Vehicle Cabinets Are Used For Storing Keys For Cars, Valets, Boats And Snowmobiles.

STEELMASTER® motor vehicle cabinets are specially designed to hold key tags (not included) unique to the automotive industry. Made from durable heavy-gauge steel with a sand-colored chip and scratch resistant finish. Piano hinged doors for easy viewing of all keys. Doors include disc tumbler lock for security. Backing is pre-drilled holes and includes mounting hardware for easy installation. Master-Keyed, Dual-Control, and Combination Lock models available. Key capacity can be increased by adding up to 2 Extra Key Panels (sold separately). Each Extra Key Panel adds 56 additional keys.


KEY CAPACITY
  • KEY CAPACITY
H"
  • H"
LOCK TYPE
  • LOCK TYPE
COMPARE DIMENSIONS
KEY CAPACITY W" D" H" LOCK TYPE IMAGE MODEL QTY PRICE
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
54.162.211.170:44