MMF STEELMASTER® Door-Mounted Key Box 201985101 Keyed Alike, Gray

Rollover image to zoom in

Click image to enlarge

MMF STEELMASTER® Door-Mounted Key Box 201985101 Keyed Alike, Gray

Item #: WBB383432

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $66.19 Save up to 47%
Price: $34.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STEELMASTER® Door-Mounted Key Box Keyed Alike

Key box hooks over top of the door. The Door-Mounted Key Control Box is perfect for securing keysafter hoursat rental facilities, fleet trucking depots, storage facilities, and warehouses. The Drop-In Key Box fits easily over the top of most doorsup to 1-13/16" in thickness; the top edge of the box is screwed into the door so that mounting holes are hidden when the door is closed. Constructed of durable, 18-gauge steel, and coated with a chip and scratch-resistant finish, the Drop-In Key Control Box safely secures keys with a door-mounted disc tumbler lock. Two keys come standard with each box. Security Box with the quality STEELMASTER name.
  • G188Zinc-plated 18-gauge steel construction with chip-resistant finish
  • Fits over the top of most doorsup to 1-13/16" in thickness
  • Equipped with pre-drilled holes
  • Door lock with disc tumbler door lockkeyed alike locking mechanism with two keys
  • Dimensions: 2-1/2W X 3-1/4H X 2D Inch
  • Color(s) Gray
  • 50%+ Recycled Content
  • Made in the USA


Product Specifications

    • WIDTH INCHES2-1/2 (6.35 cm)
    • DEPTH INCHES2 (5.08 cm)
    • HEIGHT INCHES3-1/4 (8.26 cm)
    • WIDTH INCHES RANGE0" to 10"
    • DEPTH INCHES RANGE0" to 5"
    • HEIGHT INCHES RANGE0" to 10"
    • ASSEMBLYAssembled
    • BRANDMMF Industries
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER201985101
    • PACKAGE QUANTITY1
    • TYPEKeyed Alike
    • WEIGHT LBS1.000 (.45 kg)
    • PRODUCT FAMILYKey Drop Box
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Will this box hold a garage door opener. The dimensions are 3"x 1.5" x 1/2"

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result