Global Drop-In Key Control Box, 4-3/8"W x 3-1/4"D x 7-1/4"H, Keyed Alike, Gray

Rollover image to zoom in

Click image to enlarge

Global Drop-In Key Control Box, 4-3/8"W x 3-1/4"D x 7-1/4"H, Keyed Alike, Gray

Item #: WB493371

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $49.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Drop-In Key Control Box, 4-3/8"W x 3-1/4"D x 7-1/4"H, Keyed Alike, Gray

The Door-Mounted Key Drop Box is perfect for securing keys after hours at rental facilities, fleet trucking depots, storage facilities, and warehouses. The key box allows employees, contractors, or customers to drop keys into the slot any time day or night. Constructed of heavy gauge steel and coated with a chip and scratch-resistant gray finish. The Drop-In Key Control Box can be mounted to walls, carts, or doors with the pre-drilled holes. Two key configurations are keyed alike.

Product Specifications

    • WIDTH INCHES4-3/8 (11.11 cm)
    • DEPTH INCHES3-1/4 (8.26 cm)
    • HEIGHT INCHES7-1/4 (18.42 cm)
    • WIDTH INCHES RANGE0" to 10"
    • DEPTH INCHES RANGE0" to 5"
    • HEIGHT INCHES RANGE0" to 10"
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • LOCK TYPEKeyed Alike
    • LOCK TYPE FAMILYKeyed Lock
    • PRODUCT FAMILYKey Drop Box
    • TYPEKeyed Alike
    • WEIGHT LBS4.4 (2 kg)
    • LIMITED WARRANTY1 Year
    • REFERENCE #MMF 201980101
Have A Question About This Product?
0 Question | 0 | Answer