Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
V-Line Steel Rifle & Shotgun Safes

V-Line Steel Rifle & Shotgun Safes

Steel Rifle And Shotgun Safes Provide Storage And Security For Firearms In Residential Or Commercial Environments.

Steel Rifle and Shotgun Safes are made of all-welded steel construction for long lasting durability. Horizontal or vertical mounting provides easy out of the way storage. Five push button mechanical lock provides quick and easy access to firearms. Combination lock is easily set and changed allowing up to 1081 possible codes. Case is lined with foam and includes a Self Adhesive strap to provide added security for firearm. Two tumbler locks with keys are located in each corner of safe for added security. Available types are Shot Gun Safe and Rifle Safe both safes hold 1 gun. Dimensions available are 8"Wx3-1/2"Dx42"H and 12"Wx3-1/2"Dx42"H. Color finish is Semi Flat Black.


STYLE
  • STYLE
OUTSIDE W"
  • OUTSIDE W"
COMPARE OUTSIDE INSIDE GUN
STYLE W" D" H" W" D" H" CAPACITY LOCK TYPE COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.156.37.123:46