Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Homak 10-Gun Corner Steel Gun Safe HS30136010 - 23-3/8" x 20-3/4" x 59-1/8", Black

Rollover image to zoom in

Click image to enlarge

Homak 10-Gun Corner Steel Gun Safe HS30136010 - 23-3/8" x 20-3/4" x 59-1/8", Black

Item #: WBB482026

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $447.95
Product Information
Customer Review
Product Q&A
Accessories
Homak 10-Gun Corner Steel Gun Cabinet - Black

Get more storage space and take up less floor space with this 10-Gun Corner Cabinet. It easily mounts in any corner and has five storage shelves for holding all types of shooting accessories. It features the industry's toughest finish, a powder-coated epoxy to brush off nicks, dings and scratches. Four-point locking system with premium-grade lock and two keys.

Product Specifications

    • WIDTH INCHES33-3/4 (85.73 cm)
    • DEPTH INCHES24-1/8 (61.28 cm)
    • HEIGHT INCHES57 (144.78 cm)
    • INSIDE WIDTH INCHES22-11/16 (57.63 cm)
    • INSIDE DEPTH INCHES33-3/4 (85.73 cm)
    • INSIDE HEIGHT INCHES56-3/4 (144.15 cm)
    • WIDTH INCHES RANGE31" to 35"
    • DEPTH INCHES RANGE21" to 25"
    • HEIGHT INCHES RANGE51" to 60"
    • CAPACITYUp to 10 Guns
    • GUN CAPACITY RANGE6 to 10
    • CAPACITY CUBIC FEET15.77 (.45 cu. m)
    • ADJUSTABLE SHELVES5
    • ASSEMBLYAssembled
    • BRANDHomak
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DOOR QUANTITY1
    • DOOR TYPEManual Close
    • FIXED SHELVES--
    • LOCK TYPEKeyed Lock
    • LOCK TYPE FAMILYKeyed Lock
    • MANUFACTURERS PART NUMBERHS30136010
    • OPENINGS1
    • PACKAGE QUANTITY1
    • WEIGHT LBS96 (43.64 kg)
    • APPROVAL/REGULATIONSCalifornia DOJ Approved
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

pictures are deceiving

Your review: There are no dimensions for the shelves in the info and there are a lot smaller than what they apear in the photos. Ridiculous!!!

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Does it bolt to the floor?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.