Interion® Standard Cubicle Partition Panels with Powered and Non-Powered Base

Interion® Standard Cubicle Partition Panels with Powered and Non-Powered Base

Office Cubicle Partitions With Wire Management Raceways offer Electrical Capabilities

Interion® Office Partitions are a build-your-own system, whether you need to create one cubicle or an entire office. Each panel can easily be assembled together through use of steel connectors (sold separately) to form straight runs, 90 degree corners, 4 way cubicles and high-low panel configurations. This will allow you to personally design your offices based on your individual needs, leading to increased productivity and efficiency within your office. Panels come in blue or gray fabric options in varying widths and heights to meet your every need.

Partitions with cable management base includes a 4” H black power coated steel raceway that allow built-in power options for computers and other electric equipment. Non-electrical raceway bases provide convenient access for data cables & electrical wiring to keep office spaces clean and clear of visible wires. Removable raceway covers allow easy wiring access. Electric Raceway bases include UL approved modular electric components and cable management openings for phone & data connectors. They include a built-in double-sided power box with (4) Circuit 1 receptacles and modular cables. Power boxes can accept up to 6 receptacles, 3 per side. Additional receptacles may be purchased separately. Blanks are included to cover unused openings. Pass-Thru Panels have raceways with cables that connect electricity between panels.

We offer a number of styles to enhance your office design: Panels with Partial Window include a 5mm thick translucent polycarbonate window inset in the upper portion of the panel. The windows allow light into your workspace while still maintaining privacy. For more light and to enhance this look even further, we offer panels with Full Windows which have a window starting 12” from the ground, extending to 2” below the top of the frame. Panels with Whiteboard add writing space to any cubicle wall, keeping you organized. Double-sided magnetic walls allow you to double this as a bulletin board leaving your desk clutter free.

All panels are 1-3/4” thick and have an MDF wood frame with honeycomb core. Fabric panels are covered in heavy tackable liner which help reduce noise and are flame retardant to meet the California 117 flammability standard. All panels include adjustable leveling feet for uneven surfaces and are finished with a self-extinguishing extruded polymer frame for rigidity. 1 Year Limited Warranty.
Here to see our Interion® Office Partition Furniture to help build your own office environment.

Call for Customization and Installation Services!
1-888-978-7759



Customers Who Viewed This Also Viewed

W"
  • W"
H"
  • H"
COLOR
  • COLOR
FEATURE
  • FEATURE
TYPE
  • TYPE
COMPARE DIMENSIONS PANEL
W" H" COLOR FEATURE TYPE IMAGE MODEL QTY PRICE
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
54.227.88.174:44