Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Relius Solutions Hardwood Pallets - Standard Pallet - 48"Wx40"Lx4-7/8"H - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

Relius Solutions Hardwood Pallets - Standard Pallet - 48"Wx40"Lx4-7/8"H - Pkg Qty 10

Item #: WBB2050617

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$26.95 each

Sold in packages of 10

Price: $ 269.50
Product Information
Product Q&A
Relius Solutions Hardwood Pallets - Standard Pallet - 48"Wx40"Lx4-7/8"H

Computerized nailing system ensures uniformity. RELIUS SOLUTIONS Hardwood Pallets are an economical alternative to wire or plastic pallets. Tough, durable construction comprised of choice maple, oak, and birch (non-coniferous) hardwoods. 96x40" pallet is perfect for storing pallet rack beams, uprights, or other long materials.-9/16" thick planks are supported by three 48"Lx3-5/8"H, 1-1/4" thick stringers. Notched for 4-way fork entry. Meets GMA standard.

Product Specifications

    • LENGTH INCHES40 (101.6 cm)
    • WIDTH INCHES48 (121.92 cm)
    • HEIGHT INCHES4-7/8 (12.38 cm)
    • CAPACITY LBS-STATIC (FLOOR)4180 (1900 kg)
    • CAPACITY LBS-DYNAMIC (FORK)2090 (950 kg)
    • BRANDRelius Solutions
    • COLOR FINISHNatural
    • CONSTRUCTIONHardwood
    • MANUFACTURERS PART NUMBERNEW48X40 NPP-4840-A
    • OPENINGSFour-Way Entry
    • STACK AND/OR NESTStack

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.