ORBIS Thermoformed Plastic Pallet 40 x 48CISS MILP - 48 x 40 x 6-1/2 2000 lb Capacity

Rollover image to zoom in

Click image to enlarge

ORBIS Thermoformed Plastic Pallet 40 x 48CISS MILP - 48 x 40 x 6-1/2 2000 lb Capacity

Item #: WB442644

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
$132.95 ea.
26+ $125.95 ea.
Product Information
Photo/Video Gallery
Product Q&A
This Reusable Plastic Pallet Offers A Long Service Life And Heavy Duty Load Capacities!

Ideal for distribution or work-in-process applications in food and light industrial applications. Plastic pallet is made of 100% recyclable single sheet thermoformed (HMWPE). Mirror-image design allows pallets to be used as a top cap, enabling secure double stacking of pallet loads. Offers 40” x 48” footprint that meets Grocery Manufacturer’s Association (GMA) specifications. Pallet allows 4-way fork entry. Nestable plastic pallet offers 15,000 lb. static capacity and 2,000 lb. dynamic capacity. Measures 49-7/10”L x 41-3/5”W x 6-1/2”H overall.

Product Specifications

    • LENGTH INCHES49-7/10 (126.24 cm)
    • WIDTH INCHES41-3/5 (105.66 cm)
    • HEIGHT INCHES6-1/2 (16.51 cm)
    • CAPACITY LBS-STATIC (FLOOR)15000 (6818.18 kg)
    • CAPACITY LBS-DYNAMIC (FORK)2000 (909.09 kg)
    • CONSTRUCTIONSingle Sheet Thermoformed
    • STACK AND/OR NESTNestable

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed