Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Orbis Stack'R Plastic Pallet - 48"Wx40"Lx5.9"H

Rollover image to zoom in

Click image to enlarge

Orbis Stack'R Plastic Pallet - 48"Wx40"Lx5.9"H

Item #: WBB2050870

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 177.95
Product Information
Customer Review
Product Q&A
Orbis Stack'R Plastic Pallet - 48"Wx40"Lx5.9"H

Ventilated-deck hygienic pallet is easy to clean and sanitize. ORBIS StackR Plastic Pallet dries quickly-does not have any cavities or crevices to trap moisture. Non-porous high-density polyethylene will not absorb moisture or odor, and is recyclable. Stackable. Snap-on stringers add structural support. Four-way fork entry. Can be used in lightweight racking systems.

Product Specifications

    • LENGTH INCHES40 (101.6 cm)
    • WIDTH INCHES48 (121.92 cm)
    • HEIGHT INCHES5.9 (14.99 cm)
    • CAPACITY LBS-STATIC (FLOOR)30000 (13636.36 kg)
    • CAPACITY LBS-DYNAMIC (FORK)4000 (1818.18 kg)
    • ASSEMBLYAssembled
    • BRANDORBIS
    • COLOR FINISHBlack
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER40X48 STACK'R STR GRMT
    • OPENINGSFour-Way Entry
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.