Buckhorn™ Nestable Structural Plastic Pallets Static Capacity 30000 Lbs.

Buckhorn™ Nestable Structural Plastic Pallets Static Capacity 30000 Lbs.

Buckhorn™ Nestable Structural Plastic Pallets Handle A Wide Variety Of Applications From Manufacturing To Food Distribution.

Buckhorn™ Nestable Structural Plastic Pallets are made from structural foam molding to support heavy loads. High density polyethylene is moisture and chemical resistant and 100% recyclable. Diamond deck has an anti-skid design molded into the deck for a textured surface that prevents shifting during transport. 9 reinforced nesting feet allow 4 way fork access for handling and provide uniform load distribution. 30,000 lb static capacity and 4,000 lb. dynamic capacity. Measures 48"L x 6"H overall. Available in 40" and 48" widths.


COMPARE DIMENSIONS CAPACITY LBS.
L" W" H" FORK FLOOR IMAGE MODEL QTY PRICE EACH
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
54.198.54.142:44