Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polymer Logistics, Roll N' Pall - 1/2 Pallet, 31.5"L x 23.6"W x 7.71"H, 1100 Lbs. Capacity

Rollover image to zoom in

Click image to enlarge

Polymer Logistics, Roll N' Pall - 1/2 Pallet, 31.5"L x 23.6"W x 7.71"H, 1100 Lbs. Capacity

Item #: WBB1170413

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $328.95

Customers Who Viewed This Also Viewed

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Polymer Logistics, Roll N' Pall - 1/2 Pallet, 31.5"L x 23.6"W x 7.71"H, 1100 Lbs. Capacity

Roll N' Pall - Worldwide patent serves a dual function as both a pallet and a heavly duty dolly, by a simple foot activated mechanism. Uniquely designed to replace forklifts, allowing ease and safe handling. Easy to operate - press foot pedal for dolly and runner for pallet. No major force needed. Robust, Heavy duty, Long lasting Material. Spring loaded locking mechanisms are especially made for Collapsible Polymer Crates of all sizes/types. Food Graded.

Product Specifications

    • LENGTH INCHES31-1/2 (80.01 cm)
    • WIDTH INCHES23-5/8 (60.01 cm)
    • HEIGHT INCHES7-11/16 (19.53 cm)
    • CAPACITY LBS-STATIC (FLOOR)1102.31 (501.05 kg)
    • CAPACITY LBS-DYNAMIC (FORK)1102.31 (501.05 kg)
    • ASSEMBLYAssembled
    • BRANDGlobal Approved Vendor
    • COLOR FINISHBlack
    • CONSTRUCTIONPolypropylene / Metal
    • MANUFACTURERS PART NUMBERPGU600050EU
    • OPENINGSFour-Way Entry
    • PACKAGE QUANTITY1
    • STYLERoll N' Pall
    • TYPE1/2 Pallet w/Casters
    • WEIGHT LBS33 (15 kg)
    • LIMITED WARRANTY3 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.