Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global EL-12406 Expandable EZ Lock Platform Pallet, 12" x 40" x 6", 1 Pair

Rollover image to zoom in

Click image to enlarge

Global EL-12406 Expandable EZ Lock Platform Pallet, 12" x 40" x 6", 1 Pair

Item #: WBB1398823

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $124.43 Save up to 49%
Price: $ 63.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Expandable EZ Lock Platform Pallet Is Ideal For Hospitals, Warehouses, Supermarkets And Other Manufacturing Environments.

Quantum platform pallets are made of recycled high density polyethylene for long lasting durability and strength. Features patented interlocking design with 1250 lb load capacity per unit for customizing pallet size to storage and shelving needs. Vented deck withstands temperatures from -30°F to 200°F. Chemical resistant plastic provides protection from chemicals, liquid spills and insect infestation. One-piece body structure provides 4-way access for forklift and hand truck entry when interlocking two units. Pallet meets GMA industry standards. Dimensions are 12"W x 40"L x 6"H. Color is Black. Package quantity is 2.

Product Specifications

    • LENGTH INCHES40 (101.6 cm)
    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES40 (101.6 cm)
    • HEIGHT INCHES6 (15.24 cm)
    • CAPACITY LBS-STATIC (FLOOR)1250 (568.18 kg)
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • COLOR FINISHBlack
    • CONSTRUCTIONHigh Density Polyethylene
    • MANUFACTURERS PART NUMBEREL-12406
    • OPENINGSTwo-Way Entry (Four-Way Entry After Interlocking Two Units)
    • PACKAGE QUANTITY2
    • STYLEExpandable
    • WEIGHT LBS14 (6.36 kg)

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Excellent Product!

Is this review helpful?

Very Useful Product!

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.