Euro Rackable Plastic Pallet With 3 Bottom Skids 48x32, 2200 Lbs Cap - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

Euro Rackable Plastic Pallet With 3 Bottom Skids 48x32, 2200 Lbs Cap - Pkg Qty 4

Item #: WB268813

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$39.95 each

Sold in packages of 4

Qty Price
$159.80/ pkg.
5+ $147.80/ pkg.
Product Information
Photo/Video Gallery
Product Q&A
This Medium-Duty Rackable Plastic Pallet Is Ideal For Light Loads To Meet European Standards.

Plastic pallet is made of ACM recyclable black material that is environmentally friendly. This rackable plastic pallet resists insects, bacteria and fungi. Lightweight, low height pallet is cost effective offering reduced freight charges by volume up to 65%. Sturdy construction gives this plastic pallet a static 8,800 lb., dynamic 2,200 lb. and 1, 200 rack capacity. 3 snap-on bottom skids provide added support and allow 4-way forklift entry. Measures 48"L x 32"W x 5-7/8"H. Exempt from ISPM 15 regulation for export shipping. Meets ISO 9001:2000 and 8611 standards. Fully assembled.

Note: Because of recycled plastic material, pallet will vary in color. These pallets are not for use in unsupported pallet rack.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES32 (81.28 cm)
    • HEIGHT INCHES6 (15.24 cm)
    • CAPACITY LBS-STATIC (FLOOR)8800 (4000 kg)
    • CAPACITY LBS-DYNAMIC (FORK)2200 (1000 kg)
    • CAPACITY LBS-RACKING1200 (545.45 kg)
    • ASSEMBLYAssembled
    • BRANDCabka
    • OPENINGSFour-Way Entry
    • WEIGHT LBS28.0 (12.73 kg)
Have A Question About This Product?
0 Question | 0 | Answer