Double Sided Rackable Plastic Pallet 4000 Lbs Max Dynamic Wt Capacity

Rollover image to zoom in

Click image to enlarge

Double Sided Rackable Plastic Pallet 4000 Lbs Max Dynamic Wt Capacity

Item #: WB473100

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-20 $113.95 ea.
21+ $103.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
DOUBLE-SIDED
RACKABLE PLASTIC PALLET

USDA/FDA Approved, recycled black HDPE plastic pallet stores conveniently on rack or stack four high. 3" x 14-1/2' fork clearance. Capacity : Dynamic 4500 lb. static 25,000 lb. 3000 lb. capacity when used on pallet rack. Not for use with pallet truck, four-way entry. These pallets are not for use in unsupported pallet rack.

Click here to see our full selections of Pallets and Skids.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES40 (101.6 cm)
    • HEIGHT INCHES6 (15.24 cm)
    • CAPACITY LBS-STATIC (FLOOR)20000 (9090.91 kg)
    • CAPACITY LBS-DYNAMIC (FORK)4000 (1818.18 kg)
    • CAPACITY LBS-RACKING3000 (1363.64 kg)
    • ASSEMBLYAssembled
    • BRANDPlastic Products
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERCRII
    • OPENINGSFour-Way Entry
    • STACK AND/OR NESTStack
    • WEIGHT LBS39 (17.73 kg)