Double Faced Stackable Food-Grade Plastic Pallets

Double Faced Stackable Food-Grade Plastic Pallets

Rackable Pallets Are Break Resistant To Ensure Long Life. Blue Pallet is USDA & FDA Approved.

Double sided plastic pallets provide an environmental alternative to wood pallets or skids. One-piece, high pressure injection molded plastic is used for food processing, meat, poultry and pharmaceutical applications. 100% recyclable pallets offer a unique rib reinforced design to minimize dirt and dust collection. Easy to clean and washable pallets do not hold or trap water for fast drying. Stackable pallets allow 4-way fork access for forklifts and pallet trucks. ISPM15 exempt for export shipping. Black Pallet is made of high density polyethylene. Blue Pallet is made of polypropylene for higher load capacities. Blue pallet is FDA approved and USDA accepted.


COMPARE DIMENSIONS CAPACITY LBS. PRICE EACH
COLOR CONSTRUCTION L" W" H" FORK FLOOR RACKING IMAGE MODEL QTY 1-20 21+
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
54.227.17.101:46