Closed Deck Rackable Plastic Pallets Static Capacity Up To 19800 Lbs.

Closed Deck Rackable Plastic Pallets Static Capacity Up To 19800 Lbs.

Industrial Size Rackable Plastic Pallet Features A Closed Deck To Retain Items And Prevent Fall-Through.

Plastic pallet features a smooth surface top that allows easy set-up on pallet racks and can be moved directly to sales floor. Plastic pallet conforms to ISPM 15 regulation for export shipping. The pallet is made using ACM recyclable black material that is environmentally friendly. This rackable plastic pallet resists insects, bacteria and fungi. Lightweight, low height pallet is cost effective offering reduced freight costs by volume up to 65%. Bottom skids allow 4-way forklift entry. Measures 48"L x 40"W x 5-9/10"H. Meets ISO 9001:2000 and 8611 standards. Fully assembled.

These pallets are not for use in unsupported pallet rack.


COMPARE DIMENSIONS CAPACITY LBS. PRICE EACH
L" W" H" FORK FLOOR RACKING BUNDLE QTY IMAGE MODEL QTY 1-20 21+
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
54.159.105.39:44