Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nestable Plastic Skid 39-1/8 x 46-7/8 x 5-1/2, Red

Nestable Plastic Skid 39-1/8 x 46-7/8 x 5-1/2, Red

Item #: WBB53791

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $62.95
Product Information
Customer Review
Product Q&A
Accessories
Nestable Plastic Skid 39-1/8"L x 46-7/8"W x 5-1/2"H, Red

Plastic pallets are ideal for export, pharmaceutical, medical and food applications. Made using recycled plastic for long life. Allows 4-way fork lift access with 12-9/16"W x 3-3/4"H fork openings. Features serrated deck with holes for drainage. Polyethylene plastic skid features 660 lb. dynamic and 3300 lb. static capacity. Measures 39-1/8"L x 46-7/8"W x 5-1/2"H overall (Dimension tolerance ± 1/4")

Product Specifications

    • LENGTH INCHES39-1/8 (99.38 cm)
    • WIDTH INCHES46-7/8 (119.06 cm)
    • HEIGHT INCHES5-1/2 (13.97 cm)
    • CAPACITY LBS-STATIC (FLOOR)3300 (1500 kg)
    • CAPACITY LBS-DYNAMIC (FORK)660 (300 kg)
    • BRANDVestil
    • COLOR FINISHRed
    • CONSTRUCTIONRecycled Plastic
    • FORK OPENING (W"xH")12-9/16 x 3-3/4
    • MANUFACTURERS PART NUMBERSKID-20
    • OPENINGSFour-Way Entry
    • STACK AND/OR NESTNestable
    • WEIGHT LBS22 (10 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I need to know the weight on this skid to calculate the shipping cost for the shipment we want to use it for. Thanks!

Question Asked By: Jenn , Owings Mills, MD , October 03, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.