Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nestable Shipping Plastic Pallet 48x40 2200 Lb. Capacity - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

Nestable Shipping Plastic Pallet 48x40 2200 Lb. Capacity - Pkg Qty 10

Item #: WB270207

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$21.50 each

Sold in packages of 10

Qty Price
1-2
$215.00/ pkg.
3-6 $207.50/ pkg.
7-10 $200.00/ pkg.
10+ $197.50/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Featherweight Nestable Plastic Pallet

This nestable plastic pallet resists weather, splitting mildew and rot. Plastic pallet is made from 100% ACM (PE virgin material and PE recycled material) recyclable black material. Nests for efficient storage when not in use. 1-1/2” nesting height. Sturdy construction gives this plastic pallet a static 3500 lb. or a dynamic 2200 lb. capacity (the weight needs to be evenly distributed) and allows 4-way forklift entry with a fork clearance of 3-1/2" x 11-1/2". 9 feet on the bottom to support the weight. Measures 48"L x 40"W x 5.2"H. Sold in bundles of 10.

Note: Because of recycled plastic material, pallet will vary in color.Ideal for one-way shipping.

Click here to see our full selections of Pallets and Skids.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES40 (101.6 cm)
    • HEIGHT INCHES5-3/16 (13.18 cm)
    • CAPACITY LBS-STATIC (FLOOR)3500 (1590.91 kg)
    • CAPACITY LBS-DYNAMIC (FORK)2200 (1000 kg)
    • ASSEMBLYAssembled
    • BRANDCabka
    • COLOR FINISHBlack
    • CONSTRUCTIONACM Plastic
    • MANUFACTURERS PART NUMBERCPP100ACM
    • MODEL270207
    • OPENINGSFour-Way Entry
    • PACKAGE QUANTITY10
    • STACK AND/OR NESTNestable
    • TRUCKLOAD QUANTITY2340
    • WEIGHT LBS12 (5.45 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

5 Results

Did the JOB! Nestable Shipping Pallets

Your review: The pallets have done exactly the job they were ordered for.

Is this review helpful?

shipping pallets

Your review: these are the least expensive shipping pallets for international shipments where we don't get our returns. they work nicely and take up very little room.

Is this review helpful?

Plastic Pallets

Your review: The pallets are wonderful, we can pile items on them and they seem to be holding up just fine. Thank you.

Is this review helpful?

Sturdy Pallets

Is this review helpful?

Fair products

Your review: The products are good but the smell is not good.

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.