Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ORBIS Heavy Duty Nestable Pallet - 48-1/5" X 40-1/5" X 5-4/5", 30000 Lbs. Capacity

ORBIS Heavy Duty Nestable Pallet - 48-1/5" X 40-1/5" X 5-4/5", 30000 Lbs. Capacity

Item #: WBB2117327

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $127.95
Product Information
Customer Review
Product Q&A
ORBIS Heavy Duty Nestable Pallet - 48-1/5" X 40-1/5" X 5-4/5", 30000 Lbs. Capacity

This durable 40” x 48” nestable pallet is designed to interface with all types of order picking equipment to facilitate distribution in many applications including light industrial, retail and grocery. The open deck design allows easy cleaning. It interfaces nicely with all types of order picking equipment and offers 4-way fork and hand truck entry to facilitate distribution. Nests when empty for reduced return freight costs and warehouse space savings.

Product Specifications

    • LENGTH INCHES48-1/5 (122.43 cm)
    • WIDTH INCHES40-1/5 (102.11 cm)
    • HEIGHT INCHES5-4/5 (14.73 cm)
    • CAPACITY LBS-STATIC (FLOOR)30,000
    • CAPACITY LBS-DYNAMIC (FORK)4,000
    • ASSEMBLYAssembled
    • BRANDORBIS
    • COLOR FINISHBlack
    • CONSTRUCTIONHDPE Injection Molded
    • MANUFACTURERS PART NUMBER40x48 XP HD Blk
    • OPENINGS4-Way
    • PACKAGE QUANTITY1
    • STACK AND/OR NESTNest
    • TRUCKLOAD QUANTITY1,200 / 53' Trailer
    • WEIGHT LBS34 (15.45 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.