Closed Deck Nestable Plastic Pallet 48x40, 2600 Lbs Cap. Cpp320acm - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

Closed Deck Nestable Plastic Pallet 48x40, 2600 Lbs Cap. Cpp320acm - Pkg Qty 10

Item #: WB270258

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$34.95 each

Sold in packages of 10

Price: $349.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Closed Deck Nestable Plastic Pallet 48x40, 2600 Lbs Cap.

Plastic pallet is made of ACM recyclable black material that is environmentally friendly. This nestable plastic pallet resists insects, bacteria and fungi. Lightweight, low height pallet is cost effective offering reduced freight costs by volume. Pallets nest when not in use for efficient storage. Sturdy construction gives this plastic pallet a static 6,000 lb. or a dynamic 2,600 lb. capacity, and allows 4-way forklift entry. 9 feet on the bottom support the weight. Measures 48"L x 40"W x 5-1/2"H. Exempt from ISPM 15 regulation for export shipping. Ideal for one-way shipping.

Note: Because of recycled plastic material, pallet will vary in color.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES40 (101.6 cm)
    • HEIGHT INCHES5-1/2 (13.97 cm)
    • CAPACITY LBS-STATIC (FLOOR)6000 (2727.27 kg)
    • CAPACITY LBS-DYNAMIC (FORK)2600 (1181.82 kg)
    • ASSEMBLYAssembled
    • BRANDCabka
    • COLOR FINISHBlack
    • CONSTRUCTIONACM Plastic
    • MANUFACTURERS PART NUMBERCPP320C/ACM
    • OPENINGSFour-Way Entry
    • PACKAGE QUANTITY10
    • WEIGHT LBS28.5 (12.95 kg)
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Is this pallet available in colors other than black? Orange, Green?

Question Asked By: Gil , Pennsylvania , January 09, 2012

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result