Buckhorn Nestable Plastic Pallet PL4840060026001 - 48x40 1200 Lb Capacity - Pkg Qty 5

Buckhorn Nestable Plastic Pallet PL4840060026001 - 48x40 1200 Lb Capacity - Pkg Qty 5

Item #: WB269068

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $597.70 Save up to 29%
$84.95 each

Sold in packages of 5

Price: $424.75
Product Information
Customer Review
Product Q&A
Accessories
BUCKHORN™ LIGHT DUTY NESTABLE PLASTIC PALLETS STATIC CAPACITY 10000 LBS.

BUCKHORN™ light duty pallets are ideal for a wide variety of shipping applications. Light duty pallets are ideal for automotive and general manufacturing to food and retail product distribution. Nestable plastic pallets are made from injection molded, high density industrial grade polymers that is moisture and chemical resistant and 100% recyclable. These lightweight pallets allow safe manual handling. 9 reinforced nesting feet allow 4 way fork access for handling and provide uniform load distribution. Nestable pallets offer 10,000 lb static capacity and 1,200 lb. dynamic capacity. Measures 48"L x 6"H overall.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES40 (101.6 cm)
    • HEIGHT INCHES6 (15.24 cm)
    • CAPACITY LBS-STATIC (FLOOR)10000 (4545.45 kg)
    • CAPACITY LBS-DYNAMIC (FORK)1200 (545.45 kg)
    • ASSEMBLYAssembled
    • BRANDBuckhorn
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERPL4840060026001
    • OPENINGSFour-Way Entry
    • PACKAGE QUANTITY1
    • WEIGHT LBS19 (8.64 kg)