ORBIS Deluxe 4-Drum Pallet 48 x 48HDDRM - 48 x 48 Green

Rollover image to zoom in

Click image to enlarge

ORBIS Deluxe 4-Drum Pallet 48 x 48HDDRM - 48 x 48 Green

Item #: WB649138

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1-20 $286.95 ea.
21+ $258.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DELUXE
DRUM PALLET 48"x48"

Durable green polyethylene construction is corrosion and weather resistant. Holds four 55-gallon drums. One side features molded barrel rings for a secure fit with 3-5/8" x 10" fork clearance. USDA/FDA approved. Four-way entry. 4000 lb capacity.

Click here to see our full selections of Pallets and Skids.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES48 (121.92 cm)
    • HEIGHT INCHES5-1/2 (13.97 cm)
    • CAPACITY LBS-STATIC (FLOOR)30000 (13636.36 kg)
    • CAPACITY LBS-DYNAMIC (FORK)4000 (1818.18 kg)
    • BRANDORBIS
    • MANUFACTURERS PART NUMBER48X48HDDRM
    • OPENINGSFour-Way Entry
    • STYLE4-Drum Pallet
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Are these pallets FM approved?

Question Asked By: Jeffrey , October 04, 2017

+ View 1 Answer

Answer This Question

Are these pallets made of ESD material?

Question Asked By: BECKY , Lebanon Ohio , June 04, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result