Wireway Husky - Pre-Configured

Wireway Husky - Pre-Configured "Invincible" Pallet Rack Starter & Add-On Units

Husky - Pre-Configured "Invincible" Tear Drop Pallet Rack

Increases storage space and inventory access with pre-configured, tool-free warehouse racks. These pallet racks are constructed of high-strength steel and provide maximum space efficiency. The green upright frames and orange pallet rack beams have quality polyurethane corrosion resistant finishes. These storage racks are interchangeable with Teardrop styles of the following manufacturers: Interlake (original style), Steel King, Husky, Rigu-Rack, USP, Speed Rack.
Add-On Units include one upright frame and two beam pairs. Seismic sizes available; please inquire.




W"
  • W"
D"
  • D"
H"
  • H"
CAP LBS / LEVEL
  • CAP LBS / LEVEL
COMPARE DIMENSIONS STARTER ADD-ON
W" D" H" BEAM HT" CAP LBS / LEVEL MFG PART NO IMAGE MODEL QTY 1-9 10+ IMAGE MODEL QTY PRICE
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
54.226.41.91:46