Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wireway Husky Pallet Rack - Wire Mesh Decking - Galvanized Steel

Wireway Husky Pallet Rack - Wire Mesh Decking - Galvanized Steel

Husky - Wire Mesh Decking
Strong welded wire decks with 2” x 4” openings have a heavy-gauge galvanized finish and channel supports for greater capacity. Unlike wood or metal decking, wire decks permit light, air and sprinkler penetration. These wire decks also allow a clear view of upper tiers and minimize dust and debris accumulation. Easily install pallet rack decks by simply dropping them into place over all pallet rack beams. Use with beams that have 1-1/2” or 1-5/8” step.

To order:
Measure beam length between uprights (left to right)
Measure beam depth overall (front to back)
Measure depth between beam steps (front to back)

  Beam Length     Use  
  96"   Two 46"
  108"   Two 52"
  120"   Two 58"
  144"   Three 46"


W"
  • W"
D"
  • D"
CAPACITY LBS
  • CAPACITY LBS
COMPARE DIMENSIONS PRICE EACH
W" D" CAPACITY LBS MFG PART NO IMAGE MODEL QTY 1-12 13+

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.224.234.8:46