MECO Structural Pallet Rack Upright Frames

MECO Structural Pallet Rack Upright Frames

Rigid, all-welded steel channel pallet rack upright frames support up to 45,000 lbs., twice the capacity of a standard pallet rack. These structural C channel upright frames are punched on 4” centers allowing for beam adjustment. The storage rack frames feature base plates that secure them to the floor. A 12” tie bar/row spacer connects upright frames back to back or to the wall. 2 recommend for up to 16’ height.
Capacity based on 72" beam shelf spacing.


H"
  • H"
D"
  • D"
CAPACITY LBS
  • CAPACITY LBS
COMPARE DIMENSIONS FRAMES
H" D" CAPACITY LBS IMAGE MODEL QTY PRICE
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
54.224.2.186:44