MECO Structural Pallet Rack Load Beams

MECO Structural Pallet Rack Load Beams

Structural C channel pallet rack beams support up to 8,750 lbs. per pair. Beams bolt to upright frames with two heavy-duty bolts to secure connection and help prevent accidental dislodging due to forklift impact. The steel channel storage rack beams adjust at 2” increments on the upright frame. Beam braces attach to beams with two 1/2” bolts per connection for extra strength. Gray enamel. Meets AISC and RMI standards. Sold in pairs (*Price is per pair).


COMPARE DIMENSIONS
W" D" CHANNEL SIZE " CAPACITY LBS. IMAGE MODEL QTY PRICE PER PAIR
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
54.144.50.90:44