Rack Guard With Inside Bumper

Rollover image to zoom in

Click image to enlarge

Rack Guard With Inside Bumper

Item #: WB258293

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $39.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STEEL RACK GUARD WITH RUBBER BUMPER
This steel rack guard simply bolts to pallet rack uprights to protect pallet racks from forklift damage. Fits upright columns up to 3-5/8”W x 4-3/4”D. Pallet rack guard is made with 1/8” thick steel and a yellow powder coat finish for strength. Rack guard includes 1/2" thick rubber bumper insert for padded protection. Measures 3-1/4”W x 4-3/4”D x 24”H overall. Hardware included for easy installation; only uses through-bolts for installation, no concrete anchoring required.

Product Specifications

    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil Mfg.
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERRUD-24
    • MODEL258293
    • ACCESSORY DEPTH INCHES4-3/4 (12.07 cm)
    • ACCESSORY HEIGHT INCHES24 (60.96 cm)
    • ACCESSORY WIDTH INCHES3-5/8 (9.21 cm)
Have A Question About This Product?
0 Question | 0 | Answer