Pallet Rack - Safety Netting (1,250 & 2,500 lb Load Ratings)

Pallet Rack - Safety Netting (1,250 & 2,500 lb Load Ratings)

Provide Superior Safety And Prevent Damage To Stored Goods With These Pallet Rack Nets.

Prevents items from falling off pallet racking to provide optimum safety and security. Made with 100% black nylon mesh that is flame retardant tested to meet NFPA standard 701. Netting is bound in 5/16” dia. polypropylene rope on all edges. Easily attaches to pallet rack uprights using flush mount ties (included) on pallet rack uprights. Netting offers additional 3” in length per bay for upright allowance. Available in 1-3/4” Square Mesh that is used for small products and offers 1250 lb. load rating or 4” Square Mesh that is perfect for larger, medium weight products and boxes and offers 2500 lb. load rating.

Note*: 48”H Net can be used horizontally for level coverage, instead of bay coverage.


TYPE
  • TYPE
L"
  • L"
H"
  • H"
CONSTRUCTION
  • CONSTRUCTION
COMPARE DIMENSIONS
TYPE L" H" LOAD RATINGS LBS CONSTRUCTION IMAGE MODEL QTY PRICE