Cresswell Pre-Configured Pallet Rack Starter & Add-On Units

Cresswell Pre-Configured Pallet Rack Starter & Add-On Units

Cresswell Pre-Configured Pallet Rack Starter & Add-On Units maximize warehouse space and provide storage for heavy pallet loads.

Cresswell starter units provide easy forklift access and include 2 welded upright frames, 4 beams, 8 safety clips and 4 anchors. Boltless assembly. Beams lock into place and adjust in 3" increments. 14-gauge steel welded upright frame has 50,000 psi min. yield. Step beams are 14-gauge steel. Beams attach securely to frames via a 6-point connection. Upright frames feature punched face slots and side holes for 3" vertical adjustability. Choose style with or without waterfall wire decking. Based on CSA A344.02-05 specifications. Applicable on non-seismic use only. Interchangeable with Redirack style racking. Powder coated with 1.5-2.5 mil of high grade polyester powder. Add-On Units extend racking for increased storage space.


# LEVELS
  • # LEVELS
H"
  • H"
DECK TYPE
  • DECK TYPE
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE ADD-ON UNIT
# LEVELS W" D" H" CONSTRUCTION DECK TYPE COLOR FINISH IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.227.88.174:46