Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spiral Staircase Kit (9'-6 1/2

Spiral Staircase Kit (9'-6 1/2" to 10'-3") 13 Risers

Spiral Staircase Kit (9 ft.-6-1/2 in. to 10 ft.-3 in.) 13 Risers Are Used For Installation In A Variety Of Locations.

Spiral Staircase Kit (9 ft.-6-1/2 in. to 10 ft.-3 in.) 13 Risers are constructed of diamond plate aluminum, diamond plate galvanized, diamond plate steel or smooth steel for long lasting durability. Kits available in various styles, colors and diameters. Provides simple installation instructions, step-by-step DVD and all hardware. Code-compliant models include safety-return handrail ends and riser bars. Staircase reaches height of 9 ft. 6-1/2 in. to 10 ft. 3 in., lower heights will require less riser to be used. Stairs can go through well opening, off deck side, or attached to concrete or wood. Aluminum components include powder coated finish. Steel components supplied in black primer or galvanized finish. Designed to meet International Residential Building Code - contact local building department for local code requirements. Styles are Bay, Beach and Everyday. Available in a variety of colors to meet room requirements. Stair case diameters are 3 ft. 6 in., 4 ft., 4 ft. 6 in., 5 ft., 5 ft. 6 in. and 6 ft.. Spindle spacing is 4 in.. Package quantity is 1. 5-Year Limited Warranty From Date Of Purchase On Manufacturer Defects.


STYLE
  • STYLE
COLOR
  • COLOR
CONSTRUCTION
  • CONSTRUCTION
CASE DIAMETER
  • CASE DIAMETER
COMPARE STAIR MANUFACTURERS
STYLE COLOR CONSTRUCTION CASE DIAMETER PART# IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.145.120.69:46