Pass Through Specimen Cabinets

Pass Through Specimen Cabinets

Specimen Cabinet Provides A Convenient Passage From Patient Area Into Laboratory.

Made of 22 gauge type 304 stainless steel Exposed surfaces have a #4 satin finish. Doors are attached with a full length 3/16" dia. stainless steel piano hinge and close using a spring tensioned interlocking mechanism that prevents both doors from simultaneous opening. Cabinet has a self-closing door that prevents both doors from being opened at the same time. Includes a removable stainless steel tray. Mounts in wall thickness of 1-3⁄4" to 5-1⁄2". Fixed trim is 1"W formed from one-piece for strength. Each door includes an international decal for identifying usage.


BRAND
  • BRAND
W"
  • W"
D"
  • D"
H"
  • H"
COLOR
  • COLOR
COMPARE DIMENSIONS
BRAND W" D" H" WALL THICKNESS COLOR IMAGE MODEL QTY PRICE
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
54.224.121.67:44