Supreme Letter Lockers with Optional Post - Front or Rear Access

Supreme Letter Lockers with Optional Post - Front or Rear Access

Supreme Letter Lockers Secure Small Packages And Hold Up To 4 Weeks Of Mail.

Supreme Letter Lockers are made of aluminum or stainless steel to provide long lasting durability in outdoor weather. Large incoming mail slot accepts small packages, up to shoe box sizes. Incoming slot and 3”H outgoing mail trays are housed behind a magnetic door, allowing mail to be dropped in and stored safely. 5-pin cam lock with 3 keys provides additional security. Stainless steel red flag mail indicator and hardware included. Some models feature locking door in the back. Available styles are Super/Supreme Aluminum, Heavy Duty and Stainless Steel. Types are Rear Access or Front Access. Powder coat finishes available in Black, Mineral Bronze, White, Gray, Tan and Stainless Steel Brushed. Dimensions vary per model.


COMPARE OVERALL DIMENSIONS
STYLE TYPE COLOR CONSTRUCTION W" D" H" IMAGE MODEL QTY PRICE
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
54.158.245.70:46