Salsbury 3700 Series 4C Horizontal Single Column Mailboxes, Rear Loading, USPS Access

Salsbury 3700 Series 4C Horizontal Single Column Mailboxes, Rear Loading, USPS Access

Salsbury 3700 Series 4C Horizontal Single Column Mailboxes, Rear Loading, USPS Access Are Used For Apartments, Commercial Buildings And Residential Developments.

Salsbury 3700 Series 4C Horizontal Single Column Mailboxes are made of heavy duty aluminum and stainless steel hardware for long lasting durability. Doors include a heavy duty cam lock with a dust/rain shield and 3 keys to provide added security. Available in multiple configurations of 1 door wide (single column) and 2 doors wide (double column). Durable powder coated finish colors available in aluminum, bronze, gold and sand. ADA compliant units available. Door heights range from 3 to maximum height. Dimensions vary per unit.

Note: See accessories for each Mailbox to see compatible Surface Mounted and Free-Standing Enclosures.


DOOR H UNIT (H")
  • DOOR H UNIT (H")
MAILBOX 1 QTY.
  • MAILBOX 1 QTY.
QTY
  • QTY
PARCEL 1 QTY.
  • PARCEL 1 QTY.
PARCEL 2 QTY.
  • PARCEL 2 QTY.
COLOR
  • COLOR
COMPARE DIMENSIONS MAILBOX 1 MAILBOX 2 PARCEL 1 PARCEL 2 COLLECTION BOX
DOOR H UNIT (H") W" D" H" QTY. DIM. (WxDxH) QTY DIM. (WxDxH) QTY. DIM. (WxDxH) QTY. DIM. (WxDxH) QTY. COLOR IMAGE MODEL QTY PRICE