Salsbury 3700 Series 4C Horizontal Single Column Mailboxes, Front Loading, Private Access

Salsbury 3700 Series 4C Horizontal Single Column Mailboxes, Front Loading, Private Access

Salsbury 3700 Series 4C Horizontal Single Column Mailboxes, Front Loading, Private Access Are Used For Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies And More.

Salsbury 3700 Series 4C Horizontal Single Column Mailboxes are made of heavy duty aluminum and stainless steel hardware for long lasting durability. Doors include a heavy duty cam lock with a dust/rain shield and 3 keys to provide added security. Available in multiple configurations of 1 door wide (single column) and 2 doors wide (double column). Durable powder coated finish colors available in aluminum, bronze, gold and sand. Used for indoor or outdoor use. ADA compliant units available. 3 - maximum height door units available. Dimensions vary per unit.

Note: See accessories for each Mailbox to see compatible Surface Mounted and Free-Standing Enclosures.


DOOR H UNIT (H")
  • DOOR H UNIT (H")
MAILBOX 1 QTY.
  • MAILBOX 1 QTY.
QTY
  • QTY
PARCEL 1 QTY.
  • PARCEL 1 QTY.
PARCEL 2 QTY.
  • PARCEL 2 QTY.
COLOR
  • COLOR
COMPARE DIMENSIONS MAILBOX 1 MAILBOX 2 PARCEL 1 PARCEL 2 COLLECTION BOX
DOOR H UNIT (H") W" D" H" QTY. DIM. (WxDxH) QTY DIM. (WxDxH) QTY. DIM. (WxDxH) QTY. DIM. (WxDxH) QTY. COLOR IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.90.119.59:44